DESCRIPTION

  • Blowout Proof Stem
  • Easy installation
  • Full Port Ball Valve
  • Low profile design

Watts Ball Valve with Relief Valve

WLFBRVT125

Valve Size:

SPECIFICATIONS

End Connection 1
Female Threaded
End Connection 2
Female Threaded
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
400 psi
Maximum Temperature
100
Pressure Class
400#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Size
3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$119.85
EACH
  • QUANTITY

DOCUMENTS