DESCRIPTION

  • Automatic reseating
  • Bronze body
  • Soft seated
  • Spring loaded

Watts 3/4 in. Bronze Water Pressure Relief Valve

W174AF

Maximum Pressure:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME Section IV
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
4-1/2 in
Length
2-3/4 in
Material
Bronze
Maximum Pressure
100 psi
Maximum Temperature
250
Pressure Class
150#
UL Listed
No
Valve Disc Material
Non Metallic
Valve Seat Material
Metal
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
$170.5
EACH
  • QUANTITY

DOCUMENTS