DESCRIPTION

Watts Double Check Valve Outside Stem and Yoke

WAT709DCDAOSYGPM

Valve Size:

SPECIFICATIONS

Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Iron
Maximum Pressure
125 psi
NSF Certified
No
UL Listed
No
Valve Size
10 in
Valve Type
Double Check Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS