DESCRIPTION

  • ASME approved
  • Can be used on gas, electric or oil fired water heaters
  • Meets DOH requirements
  • No special tool required to install

Watts Drain Line for Temperature & Pressure Relief Valve

W100DTF

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Length
48 in
Material
Plastic
Maximum Temperature
250
NSF Certified
No
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS