DESCRIPTION

Watts Dual Check Valve

WLF7R10U3

Valve Size:

SPECIFICATIONS

Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Size
1 in, 3/4 in
Valve Type
Check Valves

Starting at
$81.08
EACH
  • QUANTITY

DOCUMENTS