DESCRIPTION

  • Chrome finish
  • Female NPT inlet and outlet
  • Hot or cold water

Watts Female Brass Hose and Cord Vacuum Breaker

WLF288AC

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.1.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B64.1.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
No
Recommended Valve Application
Water
Type
Vacuum Breaker
Valve Disc Material
Silicone
Valve Seat Material
Silicone
WaterSense Labeled
No

Starting at
$135.36
EACH
  • QUANTITY