DESCRIPTION

  • No additional adapters required
  • One piece lead free alloy forged body construction

Watts Female Sweat Valve Set

WLFTWHFSHCNRVF

Valve Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Female Sweat
End Connection 2
Female Sweat
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper Alloy
NSF Certified
No
Valve Seat Material
Plastic
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS