DESCRIPTION

  • Chrome finish
  • Female NPT inlet and outlet
  • Hot or cold water

Watts Female Threaded Brass Hot and Cold Vacuum Breaker

WLF288AC

Valve Size:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI A112.1.1
ASSE Standards
ASSE 1001
CSA Certified
CSA B64
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

Starting at
$150.87
EACH
  • QUANTITY