DESCRIPTION

  • Modular compact design
  • Replaceable seats and seat discs
  • Strainer

Watts Female Threaded Copper Silicon Alloy Lever Handle Backflow Preventer

WLF007M1QTS

Valve Size:

2 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61-G
ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
BAA Compliant
Yes
CSA Certified
CSA B64.5
Color Finish
Cast Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Lead Law Compliant
Yes
Length
27-1/4 in
Material
Copper Silicon Alloy
Maximum Pressure
175 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Recommended Valve Application
Water
Type
Double Check Valve Assembly
UL Listed
Yes
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Lever
Valve Seat Material
Engineered Plastic
Valve Size
2 in
Valve Type
Backflow Preventers

Starting at
$1061.57
EACH
  • QUANTITY