DESCRIPTION

  • Buna-N gasket
  • FIP thread to FIP thread (black) connections
  • Maximum pressure: 250 psi
  • Maximum temperature: 180° F (82° C)

Watts Female Threaded Malleable Iron Dielectric Union

WLF3006

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Malleable Iron
Maximum Pressure
250 psi
Maximum Temperature
180
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS