DESCRIPTION

  • Buna-N gasket
  • FIP thread to solder connections
  • Maximum pressure: 250 psi
  • Maximum temperature: 180° F (82° C)

Watts FIP x Sweat Dielectric Union

WLF301F

Fitting Sizes:

3/4 in

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Maximum Pressure
250 psi

Starting at
$10.88
EACH
  • QUANTITY

DOCUMENTS