DESCRIPTION

  • Compact construction allows for smaller vaults and enclosures
  • Single top access cover with two-bolt grooved style coupling for easy maintenance
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • Thermoplastic and stainless steel check valves for trouble free operation

Watts Flanged Outside Stem and Yoke Double Check Valve Assembly

W774OSY

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Clean Bagged
No
Color Finish
Stainless Steel
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
Type
Double Check Valve Assembly
UL Listed
Yes
Valve Size
12 in

Starting at
Call for Pricing
  • QUANTITY