DESCRIPTION
- Can be installed vertically or horizontally
- Compact design
- Meets ANSI/ASSE Standard 1024
Watts FPT Dual Check Backflow Preventer
WLF7RU22DD
Valve Size:
1/2 inSPECIFICATIONS
- ANSI Specifications
- ANSI 1024, ANSI 61-G
- ASSE Standards
- ASSE 1024
- CSA Certified
- CSA B64.6
- End Connection 1
- FNPT
- End Connection 2
- FNPT
- Height
- 1-7/8 in
- Lead Law Compliant
- Yes
- Length
- 3-5/8 in
- Material
- Copper Silicon Alloy
- Maximum Pressure
- 175 psi
- Maximum Temperature
- 180
- NSF Certified
- Yes
- NSF Specifications
- NSF 61 Annex G
- Recommended Valve Application
- Water
- UL Listed
- No
- Valve Size
- 1/2 in
- Valve Type
- Backflow Preventers
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday