DESCRIPTION

  • Burn N disc to metal seating for a positive seal
  • Manual reset button to resume heater service
  • Snap acting trip latch closes the valve at a controlled temperature
  • Suitable for water heaters with up to 3/4 IN of insulation

Watts Gas Shut-Off Valve

WLF2105M2

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Temperature
210
NSF Certified
No
Valve Size
3/4 in

Starting at
$362.0
EACH
  • QUANTITY