DESCRIPTION

  • Beverage machines
  • Compact design
  • Stainless steel for corrosion resistance
  • Triple check

Watts MNPT Dual Check Backflow Preventer

W9BDNPTM

Valve Size:

3/8 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Stainless Steel
End Connection 1
Male Threaded
End Connection 2
Male Threaded
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-3/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-3/8 in
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
140
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 25
Type
Dual Check with Atmospheric Vent
UL Listed
No
Valve Disc Material
Rubber
Valve Seat Material
Stainless Steel
Valve Size
3/8 in
Valve Type
Backflow Preventers

Starting at
$386.34
EACH
  • QUANTITY