DESCRIPTION

  • Chrome finish
  • Connection: 1/4"
  • For use on a reverse osmosis or a water filtration system
  • Non air gap design

Watts Ceramic Disc Non-Air Gap Faucet

WPWFCT905

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
Material
Ceramic
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Type
Swivel
Trim Only
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS