DESCRIPTION

  • ABS polymer case
  • Copper alloy bourdon sensing element
  • Kostil polymer window
  • Tin alloy welding

Watts Pressure Gauge

WLFDPG12120160B

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Lead Law Compliant
Yes
Material
Brass, Copper
Maximum Pressure
160 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS