DESCRIPTION

  • Integral stainless steel strainer removable for cleaning
  • Sealed spring cage with stainless steel cage screws
  • Serviceable in line without special tools

Watts Brass FNPT Outlet Water Pressure Reducing Valve with Thermal Expansion Bypass

WLFU5BZ3

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
End Connection 1
FNPT
End Connection 2
FNPT
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$524.42
EACH
  • QUANTITY