DESCRIPTION

  • Automatic reseating
  • Bronze body
  • Soft seated
  • Spring loaded

Watts Water Pressure Relief Valve

W174A75

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 1105
ASME Specifications
ASME Section IV
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
5-3/4 in
ISO Specifications
ISO 9001-2000
Length
3 in
Material
Bronze
Maximum Pressure
75 psi
Maximum Temperature
250
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Lever
Valve Size
1 in
Valve Type
Pressure Relief Valves

Starting at
$197.5
EACH
  • QUANTITY

DOCUMENTS