DESCRIPTION

  • Clean out plug
  • Non corrosive plastic body
  • Stainless screen

Watts PVC Wye Strainer

WP777100

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Female Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
3/8 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
Maximum Temperature
150
Mesh Size
20
NSF Certified
No
Size
3/8 in x 3/8 in x 3/8 in