DESCRIPTION

  • Does not require special tools for servicing
  • Factory replacement kit
  • Parts made of high quality material

Watts Reduced Pressure Zone Assembly

WLFRK909RV

Valve Size:

SPECIFICATIONS

IAPMO Listed
No
Material
Brass
NSF Certified
No
Valve Size
3/4 in - 1 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS