DESCRIPTION

  • Length: 9"
  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws

Watts Relief Valve

WLF140X9150210G

Valve Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
End Connection 1
FNPT
End Connection 2
IPS
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
9 in
Material
Bronze, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
210
NSF Certified
No
Valve Size
1 in
Width
2-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS