DESCRIPTION

  • Jumper kits not needed for full installation
  • Parts made of high quality material
  • Standard pressure setting

Watts Rough-In Kit

WLFX65BDUSRIK

Valve Size:

SPECIFICATIONS

End Connection 1
Socket
Material
Copper Alloy
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY