DESCRIPTION

  • Brass body construction
  • Bypass to control thermal expansion pressure
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • High temperature resisting diaphragm for hot or cold water
  • NPT threaded female inlet by NPT threaded female outlet connections
  • Sealed spring cage
  • Sensitive spring and large diaphragm for accurate pressure control
  • Serviceable in line

Watts Stainless Steel Alloy Water Pressure Reducing Valve

WLFN223BM2

Valve Size:

2-1/2 in

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Iron
Maximum Pressure
300 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
No
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Seat Material
Stainless Steel Alloy
Valve Size
2-1/2 in
Valve Type
Pressure Reducing Valves

Starting at
$4559.72
EACH
  • QUANTITY