DESCRIPTION

  • Balanced pressure thermostatic element
  • Cast iron body and cover
  • Universal 4-port design
  • Water hammer resistant

Watts Float and Thermostat Steam Trap

WWFT15

Valve Size:

SPECIFICATIONS

End Connection 1
Female Threaded
End Connection 2
Female Threaded
Material
Cast Iron
Maximum Pressure
15 psi
Maximum Temperature
250
Valve Operator
Float
Valve Size
1 in

Starting at
$213.49
EACH
  • QUANTITY