DESCRIPTION

  • 3/4 FPT connections
  • Brass construction
  • Full port valve
  • Valve set with relief valve

Watts Tankless Water Heater Valve with Union Female Threaded End Connection

WLFTWHFTHCNRVF

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Union
End Connection 2
Union
End Connection 3
Union
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
NSF Certified
No
Type
Hot and Cold Water Set
Valve Seat Material
Virgin PTFE
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY