DESCRIPTION

  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws
  • Thermostat length of 5"

Watts Temperature and Pressure Relief Valve

WLF40L125210

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Male Threaded
ISO Specifications
ISO 9001-2000
Lead Law Compliant
Yes
Length
3 in
Material
Bronze
Maximum Pressure
94 psi
Maximum Temperature
210
Pressure Class
125#
Valve Operator
Lever Handle
Valve Size
3/4 in
Valve Type
Relief Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS