DESCRIPTION

  • All internal metal components in contact with fluid are of 300 series stainless steel
  • All internal rubber components such as disc, diaphragm and seals are all FDA grade elastomers
  • Bottom clean out plug for service
  • Compact design and lightweight construction
  • Corrosion resistant thermoplastic body
  • Maximum Inlet pressure is 300 PSI (21 BAR)
  • Temperature range is 33° F to 150° F (0.5° C to 66° C)

Watts Thermoplastic Pressure Reducing Valve

WP60M1060

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
Material Type
Thermoplastic
NSF Certified
No
Valve Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS