DESCRIPTION

  • NPT threaded union inlet and NPT female outlet
  • Pressure setting at 70 PSI (483 kPa)
  • Sealed spring cage for accessible outdoor or pit installations
  • Thermoplastic seat and cage

Watts Union Pressure Reducing Valve Set

WLFN45BM1U070

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
Application
Commercial, Residential
BAA Compliant
No
CSA Certified
CSA B356
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
No
Valve Body Style
Standard
Valve Disc Material
Elastomer
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY