DESCRIPTION

  • Female NPT inlet and outlet
  • Full size orifice for maximum flow
  • Hot or cold water

Watts Vacuum Breaker

WLF288AM2H

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.1.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B64.1.1
Color Finish
Brass
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Length
2-7/8 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No
Type
Vacuum Breaker
WaterSense Labeled
No

Starting at
$326.18
EACH
  • QUANTITY