DESCRIPTION

Watts Water Pressure Reducing Valve with Epoxy

WLF909M1OSY

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-511-92
CSA Certified
CSA B64.4
Lead Law Compliant
Yes
Maximum Pressure
175 psi
Maximum Temperature
140
UL Listed
No
Valve Size
8 in

Starting at
Call for Pricing
  • QUANTITY