DESCRIPTION

  • Does not require special tools for servicing
  • Exclusive air-in and water-out principle
  • No special tools required for servicing
  • Replaceable seat

Watts Reduced Pressure Zone Assembly with Non-Rising Stem

WLF909M1NRS

Valve Size:

SPECIFICATIONS

FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Iron
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
10 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventers

Starting at
Call for Pricing
  • QUANTITY