DESCRIPTION

  • Corrosion-resistant adjusting screw and sealed cage for waterworks pit installations
  • Integral stainless steel strainer removable for cleaning
  • NPT threaded female inlet by NPT female outlet
  • Thermoplastic seat and bronze cage

Watts Series LFN55B-M1 Brass Threaded x CPVC Water Pressure Reducing Valve

WLFN55BM1

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
BAA Compliant
No
CSA Certified
CSA B356
Collection
Series LFN55B-M1
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
4-9/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
400 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 61-G
Valve Disc Material
EPDM
Valve Seat Material
Thermoplastic
Valve Size
1 in
Valve Type
Pressure Reducing Valves
Width
2-1/4 in

Starting at
$143.16
EACH
  • QUANTITY