DESCRIPTION

Watts Water Pressure Reducing Valve

WLFN55M1BU

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
NPT
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$140.27
EACH
  • QUANTITY