DESCRIPTION

  • 3/4 inch (20 mm) H.T. hose connection
  • Black enamel steel case
  • Copper alloy Bourdon sensing element
  • Kostil polymer window

Watts Water Pressure Test Gauge

W276H300

High Pressure:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME B40.100
BAA Compliant
No
Color Finish
Black Enamel
End Connection 1
Female Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
High Pressure
300
Material
Steel
Maximum Temperature
140
Temperature Range
40 to 140 Deg F

Starting at
Call for Pricing
  • QUANTITY