DESCRIPTION

  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws
  • Thermostat length of 5"

Watts Relief Valve

WLF40XL150210

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
MNPT
End Connection 2
FNPT
Lead Law Compliant
Yes
Length
5 in
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
210
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
$330.5
EACH
  • QUANTITY

DOCUMENTS