DESCRIPTION

  • All parts are made of high quality materials
  • Factory replacement kit
  • Includes diaphragm, disc assembly, stem O-ring
  • No special tools required for changing parts

Watts Relief Valve Rubber Parts Kit for RK009

WRK009M2RVK

Valve Size:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
009M2, LF009M2
FM Approved
No
NSF Certified
No
Type
Relief Valve Rubber Parts Kit
UL Listed
No
Valve Size
2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS