DESCRIPTION

  • Copper alloy body construction
  • Extended shank for thick tank insulation up to 2 1/2"es
  • Extension thermostat with thermo-bonded coating
  • Stainless steel spring

Watts Relief Valve

WLFLL100XLLM7

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
113 psi
Maximum Temperature
210
Valve Size
3/4 in
Valve Type
Pressure Relief Valves

Starting at
$54.75
EACH
  • QUANTITY

DOCUMENTS