Replacement UV Bulb for 7100166 12 gpm Disinfection System

You last purchased this on
 
Watts

Replacement UV Bulb for 7100166 12 gpm Disinfection System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Replacement UV Bulb for 7100166 12 gpm Disinfection System

  • Fast #
  • Part #WPWUVBULB12
  • Item #4272582
  • Manufacturer Part #7100166
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rated at 9000 hours of continuous service
  • Easy to install lamp
  • High quality ultraviolet lamp
  • Bacteria disinfection
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
7100166 12 gpm Disinfection System
CE Approved:
No
Depth:
2 in
EPA Compliant:
No
Height:
43 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
33 in
NSF Certified:
No
Product Type:
Replacement UV Lamp
UL Listed:
No
Weight:
0.9 lb
Width:
2 in