rbld kit f/ 1/2 -2 dbl chk vlv
RK-007 rbld kit f/ 1/2 -2 dbl chk vlv
Frequently Purchased Together
Product Details
Product Details
- Factory replacement kit
- No special tools required for servicing
- All parts are made of high quality materials
- Genuine and original Watts parts
Documents
Specifications
- Brand Model Compatibility:
- Series 007 Double Check Valve Assembly
- Collection:
- RK-007
- Depth:
- 6-19/25 in
- Height:
- 10-19/25 in
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- Width:
- 4-3/25 in