This product requires certification to purchase.

1/2 - 3/4 in. Bonnet Valve Repair Kit

Watts

RK-800M4 1/2 - 3/4 in. Bonnet Valve Repair Kit

  • Fast #
  • Part #WRK800M4BDF
  • Item #437614
  • Manufacturer Part #0887700
4.4 out of 5 Customer Rating
Brand image
Watts

RK-800M4 1/2 - 3/4 in. Bonnet Valve Repair Kit

  • Fast #
  • Part #WRK800M4BDF
  • Item #437614
  • Manufacturer Part #0887700
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Factory replacement kit
  • Contains O-Ring, Bonnet, Vent Spring, Hood and Screws
  • All parts are made of high quality materials
  • Genuine and original Watts parts
  • Requires Certification
Dimensions & Measurements
Depth
2-19/100 in
Height
3-3/50 in
Length
2-19/100 in
Valve Size
1/2 in, 3/4 in
Weight
0.14 lb
Width
1-22/25 in
Characteristics & Features
Brand Model Compatibility
LF800M4, 800M4
Collection
RK-800M4
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Origin
Domestic
Product Type
Bonnet Kit
UL Listed
No
UPC
098268421781