DESCRIPTION

Watts Rubber Repair Kit

W08992

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
Watts Regulator 757 Double Check Valve
Color Finish
Black
FM Approved
No
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
UL Listed
No
Valve Size
6 in

Starting at
Call for Pricing
  • QUANTITY