3/8 in. Entran Field Repair Kit
SelfTite™ 3/8 in. Entran Field Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 2 splices and 4 SelfTite clamps
- For use with field repairs
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Radiant Heating Onix Fitting
- Collection:
- SelfTite™
- Depth:
- 1 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Hardware Included:
- Yes
- Height:
- 5-3/10 in
- Product Type:
- Repair Kit
- Weight:
- 0.1 lb
- Width:
- 6 in