DESCRIPTION

  • Allows tube to expand and contract
  • Chrome-vanadium spring steel maintains a constant tension on the Onix under all operating conditions
  • Fits and fastens to the grid iron bracket
  • Pre-tensioned
  • SelfTites incorporate a zinc coating to guard against corrosion
  • Will not damage tube if over-driven

Watts Selftite Clamp

W8100052

Fits Pipe Size:

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
3/8 in
Material
Stainless Steel
Type
Hardware
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY