1/2 in. Bronze FNPT 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #88004072
Series 009 1/2 in. Bronze FNPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NPT inlet and outlet connections
- Cap and tether to protect test cocks from dirt and debris
- Bronze body construction for durability
- Replaceable seats for an economical repair
- Captured springs for safe maintenance
- Internal relief valve for reduced installation clearances
- Large body passages provides a low pressure drop
- Quarter turn full port resilient seated ball valve shutoffs
- Test cocks are screwdriver slotted
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Series 009
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 11-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 5.65 lb
- Width:
- 7-1/4 in