3/4 in. Bronze Male Threaded x Female Threaded Pressure Relief Valve
Series 10L 3/4 in. Bronze Male Threaded x Female Threaded Pressure Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Prevents back flow
- Single-disc mechanism incorporates a spring-assisted feature for non-slamming operation
- Designed for use in fire protection systems
- Rated for ambient temperature use in fire protection systems
- Valve body cast with arrow indicator to assist with proper valve orientation
- Can be installed either vertically (flow upwards only) or horizontally
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Water Heaters, Storage Tanks
- BAA Compliant:
- Yes
- Collection:
- Series 10L
- Depth:
- 2-1/2 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Height:
- 3-11/64 in
- ISO:
- ISO 9001-2000
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass, Stainless Steel
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Hot Water
- Temperature Rating:
- 210
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 8 oz
- Width:
- 1-5/32 in