DESCRIPTION
- Thermo-bonded thermostat
- Tamper resistant bonnet screws
- 6 Inch thermostat length
- Non-mechanical seat to disc alignment
Watts Series 140 1 in. Bronze FNPT 125# 210 Relief Valve
W140X125210G
Manufacturer Part #: 0259685
Valve Size:
1 inSPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Z21.22
- Application
- Water Heaters
- BAA Compliant
- Yes
- Collection
- Series 140
- Depth
- 3-19/50 in
- End Connection 2
- Female Threaded
- End Connections
- Female Threaded
- Fitting Size 2
- 1 in
- Height
- 16 in
- Maximum Pressure
- 94 psi
- Maximum Temperature
- 210
- Valve Type
- Relief Valve
- Width
- 26 in
DOCUMENTS