3/4 in. 30 - 140 psi Cast Iron Steam Pressure Regulator
Series 152A 3/4 in. 30 - 140 psi Cast Iron Steam Pressure Regulator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel disc
- NPT threaded female inlet and outlet connections
- Iron body
- Serviceable in line
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- Collection:
- Series 152A
- Depth:
- 6-19/100 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 8-63/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Iron
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Regulating Valve
- Weight:
- 10.88 lb
- Width:
- 5-69/100 in