Watts

Series 174A 1-1/2 in. Bronze FNPT 60# 250 Relief Valve

Part #W174A60  |  Manufacturer Part #0276765

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spring loaded
  • Soft seated
  • Bronze body
  • Automatic reseating

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 1105

ASME Specifications: ASME Section IV

Application: Boiler

BAA Compliant: Yes

Collection: Series 174A

Depth: 9-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 6 in

ISO Specifications: ISO 9001-2000

Length: 4-3/4 in

Material: Bronze

Maximum Pressure: 45 psi

Maximum Temperature: 250

Pressure Class: 60#

Recommended Valve Application: Water

UL Listed: Yes

Valve Operator: Lever Handle

Valve Size: 1-1/2 in

Valve Type: Relief Valve

Weight: 7.4

Width: 4-63/100 in