6 x 2 in. Bronze FNPT x Male Threaded Float Valve
Series 2000 6 x 2 in. Bronze FNPT x Male Threaded Float Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Serrated arms for quick easy adjustment of water level
- High tensile manganese bronze long and short arms
- Pipe threaded for pipe connections and straight-pipe threaded for locknut
- No jam single lever action
Specifications
- ADA Compliant:
- No
- Application:
- Agriculture, Commercial, Industrial
- BAA Compliant:
- No
- Collection:
- Series 2000
- End Connection 1:
- FNPT
- End Connection 2:
- Male Threaded
- End Connections:
- FNPT x Male Threaded
- Height:
- 4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6 in
- Material:
- Bronze
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Size:
- 2 in
- Valve Type:
- Float Valve
- Weight:
- 53.6 oz
- Width:
- 6 in